Cupboard rail, round, welded
Wardrobe rail round welded plastic
WDROBRL-ST-PLA-ROUND-WHITE-D25X1200MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Plastic |
Colour | White |
Material thickness (S) | 0.8 mm |
Diameter (D) | 25 mm |
Length (L) | 1200 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
