Cupboard rail, round, welded
Clothes rail round plastic
CLTHRL-ST-PLA-ROUND-WHITE-D25X2500MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Material | Steel |
Surface | Plastic |
Colour | White |
Material thickness | 0.8 mm |
Diameter | 25 mm |
Length | 2500 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!