Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cup-shaped mask CM 3000 FFP2 NR D

Disposable breathing mask FFP2 CM 3000
BREAMASK-CM3000-(FFP2-NR-D)

Art.-no. 0899110502

EAN 4053479612003

-,--
price per selected packing unit
| Individual prices for customers after login
Cup-shaped mask CM 3000 FFP2 NR D

Art.-no. 0899110502

-,--
price per selected packing unit
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Complete protection and comfortable to wear thanks to special, soft filter materials

Low breathing resistance



Optimum fit and seal thanks to


  • Pre-moulded design

  • Nosepiece for a better grip

  • Half-height sealing lip in the nose area


Looped-through cotton head strap



Use together with Würth safety glasses for optimum protection

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against up to ten times the limit value of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when grinding, cutting and machining softwood, processing glass and mineral fibres, and when performing activities that involve large amounts of dust in the construction industry and in agriculture.

Filter class

FFP2 NR D

Design

No valve

EN standard

149:2001 + A1:2009

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information