Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Crowfoot spanner set Universal 2 pieces

Universal crow's foot wrench set, 2 pcs
CROWFTWRNCH-SET-UNI-(8-32MM)-2PCS

Art.-no. 1952001508
EAN 4065233033139
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
Extremely versatile wrench for unfastening hard-to-reach or worn hex./bi-hex screw connections
  • Especially suitable for hard-to-reach places thanks to the movable clamp part, which is self-locking in the direction of rotation

  • Sufficient hold even on heavily rounded hexagon heads

  • Especially durable thanks to high-quality, forged CrV material

  • Can be used with extensions, ratchets, T-handles or sliding handles


Scope of delivery:


  • 1 small clamping head AF 8–17 mm (5/16–11/16 inch), drive 3/8 inch, length 80 mm

  • 1 large clamping head AF 14–32 mm (9/16–1 1/4 inch), drive 1/2 inch, length 120 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly suitable for ball screw connections on stabiliser bars, connection pieces between hose screw connections, screw connections on tight air and oil lines, compressed air storage facilities etc.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information