PZ screwdriver With round shank
PZ round blade screwdriver
SCRDRIV-PZ2X100
ZEBRA
Art.-no.
06132332
EAN 4038898275572
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Brushed chrome-plated shank and 2-component handle
- Blade: Brushed chromium-plated
- Output: ISO 8764-PZ, Black Point
- Standard: DIN 5262
Product information
Datasheets(X)
Tip size | PZ2 |
Blade length (A) | 100 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |