Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1D cross mounting plate Quick with 4-point attachment for a secure connection to the side of the furniture

Cross mounting plate 1D Quick
CRSMNTPLT-TIOMOS-QUICK-11MM-ST-H03
GRASS

Art.-no. F058139768
EAN 4053479696027
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
  • Easy height adjustment using a threaded screw

  • Self-retaining in all positions

  • Easy-to-adjust joint arrangement

  • Attachment with 5 mm ∅ expansion anchor

  • For Tiomos hinges
Notice

Do not drive in cross mounting plate with hammer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Mounting plate height

3

Type of assembly

With 11 mm expansion bolt

Material

Steel / plastic

Surface

Nickel plated

Height adjustment

+/- 2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information