Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cross mounting plate For slide-on furniture hinges

Cross mounting plate object/frntr. hinge, Slide-on
CRSMNTPLT-F.SLIDON-ST/ZD-(NI)-4MM
GRASS
SLIDE-ON

Art.-no. F063073344
EAN 4048539311767
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
  • 3-point attachment with ASSY® screws, ∅ 3.5 mm

  • Height is adjusted using the two-part mounting plate

  • Material: Die-cast zinc (top), steel (bottom)

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Mounting plate height

4

Material

Steel / Die-cast zinc

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information