Cross mounting plate For slide-on furniture hinges
Cross mounting plate object/frntr. hinge, Slide-on
CRSMNTPLT-F.SLIDON-ST/ZD-(NI)-4MM
GRASS
SLIDE-ON
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 3-point attachment with ASSY® screws, ∅ 3.5 mm
- Height is adjusted using the two-part mounting plate
- Material: Die-cast zinc (top), steel (bottom)
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Mounting plate height | 4 |
Material | Steel / Die-cast zinc |
Surface | Nickel plated |