Cross handle with stud
Polyamide steel zinc plated with stud screw
CRSHNDL-40-BLCK-PINSCR-ZN-M6X30
Art.-no. 5094605101
EAN 4053479888804
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material of handle | PA - Polyamide |
Surface of the handle | Satined |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
Thread type x nominal diameter (d1) | M6 |
Bush outer diameter (d3) | 17 mm |
Head diameter (dk) | 40 mm |
Thread length (lg) | 30 mm |
Height | 24.5 mm |
Bush length (h3) | 12.5 mm |
Handle thickness (c) | 12 mm |
Product weight (per item) | 21.000 g |
