Cross handle with insert nut, quick-action
Polyamide steel zp with quick release insert nut
CRSHNDL-QUICK-BLCK-THRGHO-INRT-ZN-M8
Art.-no. 5094607001
EAN 4058794688092
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material of handle | PA - Polyamide |
Surface of the handle | Satined |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
Thread type x nominal diameter (d1) | M8 |
Bush outer diameter (d3) | 16 mm |
Head diameter (dk) | 40 mm |
Thread length (lg) | 22 mm |
Height | 26 mm |
Bush length (h3) | 14 mm |
Handle thickness (c) | 12 mm |
Product weight (per item) | 30.150 g |
