Cross handle with continuous insert nut
Polyamide with continuous brass insert nut
CRSHNDL-32-BLCK-THRGHO-INRT-BRS-M6
W.TEC
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/312891156.jpg)
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material of handle | PA - Polyamide |
Surface of the handle | Satined |
Material of screwing thread | Brass |
Surface of the screwing thread | Plain |
Thread type x nominal diameter (d1) | M6 |
Bush outer diameter (d3) | 15 mm |
Head diameter (dk) | 32 mm |
Thread length (lg) | 18 mm |
Height | 23 mm |
Bush length (h3) | 11 mm |
Handle thickness (c) | 11 mm |
Product weight (per item) | 11.050 g |