Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cross cut chisel In line with DIN 6451

HNDCHIS-CRSBLDE-L125-B5MM

Art.-no. 071463 07

EAN 4011231719506

-,--
price per selected packing unit
| Individual prices for customers after login
Cross cut chisel In line with DIN 6451

Art.-no. 071463 07

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tempered impact head

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

125 mm

Cutting edge width (S)

5 mm

Striking-surface length x width1

14 x 9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information