Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cross-connector With intermediate plate in accordance with DIN 48845

Cross-connector
ERTHCRSCON-CAULPLATE

Art.-no. 0969105001
EAN 4024835162180
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Connection options:


  • Ribbon cable up to 30-mm width

  • Round conductor ∅ 8–10 mm


With slotted screws M6 x 25 and nuts



Material: Steel (thickness 2 mm), hot-dip zinc-plated

For potential equalization in accordance with DIN VDE 0100 and DIN VDE 0190

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

With intermediate plate

Material thickness

2 mm

Material

Steel

Surface

Sendzimir galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information