Cross-cable binding block
Cross-cable binding block, plastic
LANYD-WAPS-PA-BLCK-H4,6-200X22X22MM
Art.-no. 4952600149
EAN 4056807473185
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Installed with a quarter turn in the groove
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width | 8 mm |
Length (l1) | 22 mm |
Height (h1) | 11 mm |
Width (b1) | 22 mm |
Installation depth (h2) | 4.6 mm |
Material | PA - Polyamide |
Colour | Black |
RoHS-compliant | Yes |
