Cross assembly jig
Hinge drilling jig
HNGEDRLJIG-(SBL-3)
Art.-no. 068380040
EAN 4024835546133
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With two drill bushings with 5 mm ∅ in a 32 mm spacing grid
- Edge distance 37 mm
- Transfer of the mounting plate position to the hinge drilling jig via the scale
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Steel / plastic |
Hole distance | 32 mm |
Diameter of hole | 5 mm |
Distance between stop and centre of hole | 37 mm |