Crimping tool with parallel loading
Crimping tool, side insertion
CRMPPLRS-(0,08-16SMM)-(16/4S)
Art.-no. 0714107162
EAN 4058794021950
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Automatic setting to the respective crimp diameter
- Ergonomically shaped 2-component handles for comfortable and effortless work
- Made in Germany
Datasheets(X)
Type description | 16/4S |
Min./max. wire cross section | 0.08-16 mm² |
Profile shape | Square |
Number of crimping points | 1 PCS |
Design | Side insertion |
Length (L) | 180 mm |
Material of handle | 2-component plastic |
Material | Tool steel |
Surface | Burnished |