Crimping tool with front loading
CRMPPLRS-(0,08-10SMM)-(10/4FS)
Art.-no. 0714107181
EAN 4058794021820
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Automatic setting to the respective crimp diameter
- Ergonomically shaped 2-component handles for comfortable and effortless work
- Front entry – beneficial with short conductor ends
- Made in Germany
Datasheets(X)
Type description | 10/4F+S |
Min./max. wire cross section | 0.08-10 mm² |
Profile shape | Square |
Number of crimping points | 1 PCS |
Design | Front insertion, Side insertion |
Length (L) | 190 mm |
Material of handle | 2-component plastic |
Material | Tool steel |
Surface | Burnished |
| REACH Report contained SVHCs | |
Chemical Substance Name | LEAD |
CAS-Number | 7439-92-1 |