Crimping pliers For wire end ferrules
2C crimping pliers for wire end ferrules
CRMPPLRS-WENDFER-(10,0-25,0SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Compact, lightweight design
- With force stop function for reliable crimping (unlockable)
- High crimping force due to efficient transmission ratios
- Ergonomically shaped 2-component handles for comfortable and effortless work
Datasheets(X)
Connector type | Wire end ferrules |
Min./max. wire cross section | 10-25 mm² |
Number of crimping points | 3 PCS |
Profile shape | Trapezoidal profile |
Length (L) | 215 mm |
Material | Tool steel |
Surface | Burnished |
Material of handle | 2-component plastic |