Crimping tool For uninsulated connectors
2C crimping pliers for uninsulated connectors
CRMPPLRS-(UNINSU-CON)-(0,5-10,0SMM)
Art.-no. 0714104111
EAN 4056807215440
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Compact, lightweight design
- With force stop function for reliable crimping (unlockable)
- High crimping force due to efficient transmission ratios
- Ergonomically shaped 2-component handles for comfortable and effortless work
Datasheets(X)
Connector type | Crimp, tubular and compression cable lugs according to DIN 46234 and DIN 46235, uninsulated crimp, butt and press connectors according to DIN 46341 and DIN 46267 |
Min./max. wire cross section | 0.5-10 mm² |
Profile shape | Mandrel pressing/ W-pressing |
Number of crimping points | 4 PCS |
Locator | No |
Length (L) | 215 mm |
Material of handle | 2-component plastic |
Material | Tool steel |
Surface | Burnished |