Crimping tool For insulated connectors
2C crimping pliers for insulated connectors
CRMPPLRS-(INSU-CON)-(10,0-16,0SMM)
Art.-no. 0714106112
EAN 4056807818863
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Compact, lightweight design
- With force stop function for reliable crimping (unlockable)
- High crimping force due to efficient transmission ratios
- Ergonomically shaped 2-component handles for comfortable and effortless work
Datasheets(X)
Connector type | Isolated crimp cable lugs |
Min./max. wire cross section | 10-16 mm² |
Number of crimping points | 2 PCS |
Locator | No |
Length (L) | 215 mm |
Material of handle | 2-component plastic |
Material | Tool steel |
Surface | Burnished |