Crimping pliers With integrated locator
Crimping pliers for TE Super Seal
CRMPPLRS-(ROLLED-CONT)-(0,35-1,5SMM)
Art.-no. 0714107130
EAN 4046778972558
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Crimping tool exclusively for processing cable connectors art. no. 055899579 - 055899584 in conjunction with single wire seals.
- Two crimping points: 0.35–0.5 mm² and 0.75–1.5 mm²
Datasheets(X)
Connector type | TE Super Seal |
Min./max. wire cross section | 0.35-1.5 mm² |
Number of crimping points | 2 PCS |
Locator | Yes |
Length (L) | 190 mm |
Material of handle | Plastic |
Material | Tool steel |
Surface | Burnished |