Crimping pliers, Qu 25 For uninsulated cable connectors
Crimping/wire stripping pliers Qu 25
CRMP/WRESTRPLRS-(UNINSU-CBLCON)-QU25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Crimping of uninsulated cable connectors 0.5–2.5 mm²
- Shortening of screws M2.6–M5
- Stripping of cables 0.75–6.0 mm²
- Crimping of ignition line connectors
- Wire cutting function
Min./max. wire cross section | 0.5-2.5 mm² |
Length (L) | 225 mm |
Material | Tool steel |
Surface | Burnished |
Material of handle | 2-component plastic |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt