Crimping pliers for BNC coaxial connectors
2C crimping pliers for BNC coaxial connectors
CRMPPLRS-BNC-(RG-58-59-62-71)
Art.-no. 0714105111
EAN 4056807214368
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Compact, lightweight design
- With force stop function for reliable crimping (unlockable)
- High crimping force due to efficient transmission ratios
- Ergonomically shaped 2-component handles for comfortable and effortless work
Datasheets(X)
Connector type | BNC coax connectors |
Crimping size | 5,4 mm, 6,48 mm, 1,72 mm |
Number of crimping points | 3 PCS |
Capacity, RG | 58, 59, 62, 71 |
Locator | No |
Length (L) | 215 mm |
Material of handle | 2-component plastic |
Material | Tool steel |
Surface | Burnished |