Crimping pliers C 161
Crimping pliers C 161
CRMPPLRS-WENDFER-C161
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Mandrel pressing
- Made of forged tool steel
- Made in Germany
Datasheets(X)
Min./max. wire cross section | 0.5-16 mm² |
Number of crimping points | 8 PCS |
Length (L) | 190 mm |
Material of handle | Plastic |
Material | Tool steel |
Surface | Burnished |