Crimping jaws for crimping pliers B12
Crimping jaws crimping tool B12 for press socket
CRMPJAW-F.CRMPPLRS-D6MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- These press inserts are suitable for crimping cables with the appropriate press sockets and/or oval cable clamps.
- Crimping creates a more aesthetic appearance than with a wire cable clamp attachment.
Matière | Steel |
Finition | Plain |
Hauteur | 50 mm |
Largeur | 41 mm |
Dicke | 12 mm |
Suitable for | Wire rope with d 6 mm |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt