Crimping jaws For crimping tool B12
Crimping jaws, crimping tool B12 for terminals
CRMPJAW-F.CRMPPLRS-D9,0MM-WREROP-5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The crimping inserts for hydraulic pliers B12 and mini terminals are tapered to a hexagonal crimping width of 4–8 mm. The selection of the correct crimping pliers is based on the external diameter of the terminals and the wire cable to be crimped.
Material | Tool steel |
Surface | Burnished |
Height | 50 mm |
Width | 41 mm |
Thickness | 12 mm |
Suitable for | Barrel terminal with outer diameter from 9 mm |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt