Crimped punched mounting strip without perforated edge
Punch mount strip, no marg perforation, wave form
INSTLSTRP-PERF-CORRUGATED-HOD4,8MM-B12MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suspensions (e.g. pipes, ventilation ducts)
- For mounting electrical/sanitary pipes, cables and lines on unfinished concrete
Please note that the strip will tear at the breaking load value. Vibrations and thermal loads must be taken into account locally, as must the required safety factor.
Datasheets(X)
Width | 12 mm |
Material thickness | 0.7 mm |
Diameter of hole | 4.8 mm |
Hole distance | 14 mm |
Max. load force | 800 N |
Material | Steel sheet, 1.0226 |
Length | 10 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!