Crimp cable lug, blade connector, fully insulated PVC-insulated
Round socket, fully insulated
RDSKT-RED-D4MM-(0,5-1,0SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The fitter must check the inserted cable (by trying to pull it out if necessary).
Datasheets(X)
For fine and superfine stranded copper conductors
Min./max. wire cross section | 0.5-1 mm² |
Colour | Red |
Diameter | 4 mm |
Max. nominal voltage | 600 V/AC |
Min./max. temperature conditions | -10 to 75 °C |
Material | Copper |
Surface | Tin plated |
Insulating material | PVC |
Halogen-free | No |
Silicone-free | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!