Crimp cable lug, blade connector PVC-insulated
Blade connector
TABCON-YELLOW-6,3X0,8MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The fitter must check the inserted cable (by trying to pull it out if necessary).
Datasheets(X)
For fine and very fine core copper conductor
Min./max. wire cross section | 4-6 mm² |
Colour | Yellow |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Max. nominal voltage | 600 V/AC |
Max. temperature conditions | 75 °C |
Min./max. temperature conditions | -10 to 75 °C |
Material | Copper |
Surface | Tin plated |
Insulating material | PVC |
Halogen-free | No |
Silicone-free | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!