Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Heat-resistant crepe masking tape +120 °C

Crepe masking tape heat-resistant
MASKTPE-HEATRES-48MMX50M
ZEBRA

Art.-no. 0992650
EAN 4011231985710
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
Crepe adhesive tape for painting work with high temperatures

Heat-resistant up to +120°C


The tape is also ideally suited for painting tasks that require oven drying.



Waterproof


Also well suited to painting work with aqueous varnish and paint systems and for wet sanding.



Excellent adhesive strength and adaptability


High adhesion on all smooth surfaces found in the construction and automotive sectors such as glass, aluminium, steel, painted metal and other surfaces. Curves can also be bonded thanks to creping.



Easily removed again


The tape can be removed again immediately after painting, and leaves no residues.



Can be labelled


The tape is ideal for labelling cardboard packaging, cans, etc.

Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Painting work in body area, and painting tasks that require oven drying

  • Masking tasks in painting sector

  • Securing masking paper

  • Labelling cardboard boxes and cans

Backing material

Creped paper, latex impregnated

Adhesive base

Rubber resin adhesive

Colour

Brown (base material)

Width

48 mm

Length

50 m

Thickness of adhesive tape

180 µm

Dynamic peel strength at 25 mm

10.5 N

Elongation at break

10.5 %

Min./max. temperature resistance

-20 to 120 °C

Min./max. processing temperature

15 to 40 °C

Ultraviolet resistance

No

Moisture resistance

Yes

Shelf life from production/conditions

18 Month / at 20°C and 50% humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information