Heat-resistant crepe masking tape +110 °C
Crepe masking tape, heat-resistant 110 degree
MASKTPE-HEATRES-24MMX50M
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Heat resistant up to +110 °C
Also ideally suited for painting tasks that require oven drying.
Latex-proofed paper backing
Suitable for painting work involving all commercially available aqueous varnish and paint systems that contain solvents. Also ideal for wet-sanding.
Excellent adhesive strength and elasticity
It ensures excellent adhesion on all smooth surfaces found in the construction and automotive sectors, e.g. painted metal, glass, chrome parts, rubber. The tape can be removed again immediately after painting, and leaves no residues. The tape continues to adhere well to the bonded surface even after wet-sanding or oven drying.
Can be labelled
The tape is ideal for labelling cardboard boxes, cans etc.
To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Painting tasks on bodywork and paint that requires oven drying. For masking work in the painting sector, for securing masking paper, for labelling cardboard boxes and cans etc.
Backing material | Creped paper, latex impregnated |
Adhesive base | Rubber resin adhesive |
Colour | Brown (base material) |
Width | 24 mm |
Length | 50 m |
Thickness of adhesive tape | 180 µm |
Dynamic peel strength at 25 mm | 10.5 N |
Elongation at break | 10.5 % |
Min./max. temperature resistance | -20 to 120 °C |
Min./max. processing temperature | 15 to 40 °C |
Ultraviolet resistance | No |
Moisture resistance | Yes |
Shelf life from production/conditions | 18 Month / at 20°C and 50% humidity |