Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cream soap, sensitive

Hand cleaner, liq. soap, sensit., dispenser bottle
HNDCLNR-CREAMESOAP-WHITE-REFILL-1000ML
CREMESEIFE-WEISS-PET-500ML

Art.-no. 0890600644

EAN 4062856636938

-,--
price per selected packing unit
| Individual prices for customers after login
Cream soap, sensitive

Art.-no. 0890600644

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stand-alone dispenser can be placed right next to the sink
  • Washing lotion made of mild, skin-friendly substances

  • Moisturising plant extracts protect and nourish stressed skin

  • pH skin-neutral regulated and dermatologically tested

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service, or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wet your hands and dispense a small amount of the hand wash. Rub into hands. Rinse with clean water.

Contents

1000 ml

Smell/fragrance

Neutral

Colour

White

Performance (points system)

1 of 5 points

Viscosity/consistency

Creamy

pH value

4.8

Period of use after opening

12 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cleaning paper

CLNPAP-ROLL-1PLY-WHITECOINED

Ideal for mopping up liquids, removing moist waste or cleaning tools and machine parts of oils and greases
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information