Crankshaft sealing ring assembly tool Iveco
Installation tool for crankshaft oil seal
INSTLTL-TGT-RG-CRNKSHFT
Art.-no. 1952004940
EAN 4068362077319
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High-quality special tool for proper installation of front rotary shaft seals on 3.0 l engines
- Ideal for precisely aligning the control housing to ensure an optimal fit
- Compatible with many vehicles including Citroen, Fiat, Iveco, Peugeot, Jeep, Chrysler and RAM
- Meets OEM specifications and can be used in place of original tools from Iveco and FUSO
- Perfectly suited to OEM seals from brands such as Iveco, Fiat, Peugeot, Citroen, Jeep and Chrysler
Datasheets(X)
- Assembly tool for Iveco crankshaft sealing rings, ideal for precise and reliable installation of crankshaft sealing rings in Iveco vehicles
- Cars/vans: Citroen, Fiat (Ducato 244, 250, 290), Iveco, Peugeot, Jeep, Chrysler, RAM
- Lorries: Mitsubishi-FUSO, Mitsubishi, Multicar, Iveco (Daily III, IV, V, V)
- For OEM seal: Iveco 5 0427 4032, Fiat/Iveco 5 0405 6152, Peugeot/Citroen/DS 0514.C9, Jeep/Chrysler/Dodge/RAM 68127761AA
For use in place of OEM tool
- Iveco 99346258
- FUSO MH063962
Length | 16.5 cm |
Number of pieces in assortment/set | 1 PCS |
Material | Tool steel |
Product weight (per item) | 1246.000 g |