Covering plug, type 4 Pine tree shape, interrupted
Covering plug, type 4
COVPLG-8-9MM-PA6-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Datasheets(X)
Connection of sheet metal, cardboard, trims or other flat components
Min./max. drill hole diameter | 8-9 mm |
Min./max. attachment thickness | 1-12 mm |
Head diameter | 22 mm |
Head height | 3.7 mm |
Length below head | 19.5 mm |
Material | PA - Polyamide |
Colour | Black |
Type of vehicle | Universal |
Corresponds to original spare part number | 1301788650, 1301788800, 1301019650, 833138, 8748W4, 8748Y6 |