Cover profile, NBR
Cover profile, NBR
COVPRFL-NBR-BLCK-NUT-8-20M
Art.-no. 4952600011
EAN 4056807471426
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width (N) | 8 mm |
Profile length | 20 m |
Profile width (b1) | 31.5 mm |
Profile height (h1) | 13.5 mm |
Support height (h2) | 4 mm |
Installation depth (h3) | 4.5 mm |
Installation width (b2) | 9 mm |
Length | 20 m |
Material | NBR (Nitrile Butadiene Rubber) |
RoHS-compliant | Yes |
Colour | Black |
