Cover profile For LED recessed and base profiles
Cover profile for EBP-1 to 4 and UBP-3
COVPRFL-F.LGHTSTR-BLCK-3000MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For covering the LED light strip in the aluminium profile
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black |
Length | 3000 mm |
Width | 15.5 mm |
Height | 4.65 mm |