Cover profile For EUBP-1/UBP-2/EP-1
Cover profile for EUBP-1/UBP-2/EP-1
COVPRFL-(F.LGHTSTR-EUBP-1-UBP-2-EP-1)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For covering the LED light strip in the aluminium profile
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Material | Plastic |
Colour | Milky white |
Length | 3000 mm |
Width | 16 mm |
Height | 3.5 mm |