Cover plate Type DPAL
DIN 3015-2 DPAL steel plain
COVPLT-DIN3015-2-DPAL-W1-SZ10S/8
Art.-no. 0599027800
EAN 4052712720116
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal size | 10S |
Nominal size according to DIN | 8 |
Length (l3) | 320 mm |
Hole distance (horizontal) (e1) | 265 mm |
Width (l3) | 120 mm |
Thickness | 25 mm |
Diameter of hole (D) | 35 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Plain |
