Cover plate DIN 3015-2, single version (DP-A), W.TEC series
DIN 3015-2 DP-A steel plain W.TEC series
COVPLT-DIN3015/2-A-W1-SZ6
Art.-no. 4499024600
EAN 4056807747552
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Nominal sizes 1–6: plain
- Nominal sizes 7–10: phosphated
Datasheets(X)
![]() | |
Nominal size according to DIN | 6 |
Length (l3) | 205 mm |
Hole distance (horizontal) (e1) | 168 mm |
Width (l3) | 80 mm |
Thickness | 15 mm |
Diameter of hole (D) | 22.0 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Plain |
