Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cover film rolled HDPE fabric

Cover film, high density polyethylene
COVFLM-HDPE-ROLL-6MY-200SM

Art.-no. 0818001200

EAN 4050642922426

-,--
price per selected packing unit
| Individual prices for customers after login
Cover film rolled HDPE fabric

Art.-no. 0818001200

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For indoor and outdoor use

Advantage of HDPE quality


  • The high density of HDPE films adds increased rigidity and a higher melting temperature (130-135°C).

Therefore, HDPE has greater temperature resistance and chemical resistance than LDPE films.


  • Polyethylene films protect against all standard types of paint and varnish. However, the solvents contained migrate through the film after prolonged exposure.

However, the mechanical characteristics are barely affected by this migration.


  • Compared to LDPE films, HDPE films of the same thickness are more resistant to paints and varnishes and have greater migration resistance.
Notice

The film is not resistant to UV. which means that the film must be protected from UV radiation. If exposed to UV light, the product loses its mechanical properties in as little as approx. 1-2 months.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For covering large areas of floors, components and equipment that need to be protected from moisture, dust, paint etc. during renovation and painting work.

Instructions

The first step is to remove the packaging. Then unroll the roll by hand to the required length. As soon as you get to the required length, cut the film with a knife or scissors. Now all that needs to be done is to spread out the tarpaulin. Generally, cover films are designed to be used just the once. Depending on the amount of soiling, they can be used more than once. Store in a dry place and at room temperature.

Material

HDPE - High density polyethylene

Length

100 m

Width

2 m

Width (folded)

0.5 m

Area

200 m²

Coating weight per m²

5.7 g

Density

0.95 g/cm³

Min. processing temperature

10 °C

Max. processing temperature

30 °C

Max. temperature resistance

135 °C

Tensile strength

25 N/mm²

Min. transverse tensile strength

22 N/mm²

Elongation at break

390 %

Diagonal elongation at break

550 %

Min. impact resistance at 1 µm (dart drop)

4.5 g

Ultraviolet resistance

No

Colour

Transparent

Container

Roll

Foil thickness

6 µm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Film knife with specially coated blade

FLMKNFE-F.LACWRKPROT

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information