Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cover/construction film

Cover/construction foil
COVFLM-LDPE-ROLL-TYP200-200SM

Art.-no. 0818002200
EAN 4050642931626
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
Robust, tear-proof and watertight LDPE film for indoor and outdoor use
  • For covering large areas of floors, components and equipment that need to be protected from moisture, dust, paint etc. during renovation and painting work

  • Suitable for indoor and outdoor use

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

LDPE - Low density polyethylene

Length

50 m

Width

4 m

Foil type

200

Tolerance of material thickness

5 %

Area

200 m²

Coating weight per m²

148 g

Density

0.92 g/cm³

Design

Translucent

Min. processing temperature

15 °C

Max. processing temperature

30 °C

Max. temperature resistance

60 °C

Tensile strength

14 N/mm²

Resistant to tearing

Yes

Min. transverse tensile strength

12 N/mm²

Elongation at break

200 %

Diagonal elongation at break

250 %

Min. impact resistance at 1 µm (dart drop)

1 g

Ultraviolet resistance

No

Number of rolls per pallet

32 PCS

Foil thickness

160 µm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Work scissors

WRKSHRS-L250MM

Robust, high-quality, rust-proof scissors for professional applications