Cover cap, plastic
Cover cap, plastic
CAP-B-PA-PRFLRL-ESD-40X40MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Material | PA GF - Polyamide glass fiber reinforced |
Colour | Black |
Design | ESD-capable |
RoHS-compliant | Yes |
Profile type | B |
Suitable for flute width (N) | 10 mm |
Length (l1) | 40 mm |
Width (b1) | 40 mm |
Thickness (s1) | 4 mm |
Grid dimension | 40 mm |
Product weight (per item) | 2.000 g |
Datasheets (0)
Certificates/ Documents (0)