Cover cap for window construction
Cover cap window construction
CAP-PLA-WHITE-D10,5
Art.-no. 0590000001
EAN 4049557341644
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Perfect for the subsequent sealing of window rebates
- Easy to mount
- Positive-locking design
Predrilling up to max. 10.6-mm diameter and proper attachment of the cover caps ensures there is an adequate seal against the expected loads in the rabbet.
Datasheets(X)
![]() | |
Material | Plastic |
Colour | White |
RoHS-compliant | Yes |
Outer diameter (d1) | 11.5 mm |
Height (h1) | 5.5 mm |
Outer diameter 2 (d2) | 8 mm |
Outer diameter 3 (d3) | 11.5 mm |
Compatible with drill hole diameter | 10.6 mm |
