Cover cap for screws with head recess
Cover cap for screws with head recess
CAP-(0903/0910)-R9010-PUREWHITE
Art.-no. 05909051
EAN 4011231495387
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For covering the heads of screws with drilled head holes, e.g. ASSY or WÜPO screws (d = 2.5 mm), and metal frame fixing-anchors (d = 3 mm).
![]() | |
Outer diameter (d1) | 17 mm |
Base diameter (d2) | 3 mm |
Material | PE - Polyethylene |
Colour | Pure white RAL 9010 |
RoHS-compliant | Yes |
