Cover cap for floor unit hangers
Cover cap for cabinet hangers, floor unit
AY-CAP-CABHNG-NICKELCOLORED-LEFT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Material | Plastic |
Colour | Nickel coloured |
Design | Left |
Height | 84 mm |
Width | 63 mm |
Thickness | 25 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!