Cover cap for 3D hinges
Cover cap 3-D door hinge 2 bolts plastic
CAP-PLA-R9010-PUREWHITE-D20MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Frame and door leaf sections are identical designs
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
3D hinges with roll diameter of 16 mm or 20 mm and 2 bolts on the frame section.
Suitable for roller diameter | 20 mm |
Material | ABS |
Colour | Pure white RAL 9010 |
Internal diameter | 20 mm |
Height | 60 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!