Cover cap for hexagon head bolts/nuts
Plastic cover cap for hexagon head
CAP-PLA-(F.SCR-HEX)-BLACK-WS18-M12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Colours: black, white, grey
- Material: Polyethylene (not UV-stabilised)
- Operating temperatures: -50°C to +60°C (briefly 80°C) without mechanical stress
Datasheets(X)
![]() | |
Material | PE - Polyethylene |
Colour | Jet black RAL 9005 |
RoHS-compliant | Yes |
Suitable for screw | M12 |
Suitable for width across flats (s1) | 18 mm |
Outer diameter (d1) | 22 mm |
Height (h1) | 20 mm |
Suitable for | Hexagon bolts and nuts |
