Cover cap
Cover cap PU
CAP-PE-PINE-D8/13XL5MM
Art.-no. 0683135033
EAN 4011231563277
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Cabinet sides, hole rows and hinge drill hole for wooden frames
![]() | |
Material | PE - Polyethylene |
Colour | Pine |
Suitable for hole diameter (d) | 8 mm |
Length (L) | 5 mm |
Head diameter (D) | 13 mm |
