Cover cap
Cover cap PU
CAP-PE-(OAK-LIGHT)-D12/16XL5MM
Art.-no. 0683135061
EAN 4011231563550
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Cabinet sides, hole rows and hinge drill hole for wooden frames
![]() | |
Material | PE - Polyethylene |
Colour | Oak bright |
Suitable for hole diameter (d) | 12 mm |
Length (L) | 5 mm |
Head diameter (D) | 16 mm |
