Cover cap AK for GR 14 scaffolding anchors
Cover cap, AK
CAP-F.ANC-D14MM
Art.-no. 0912014027
EAN 4011231856157
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The AK cover cap is ideal for discreetly covering scaffolding anchors. After removing the scaffolding and the eyelet screw, it is simply inserted into the GR14 scaffolding anchor that remains in the wall. With a diameter of 27 mm, it covers the anchor and prevents rain from penetrating the base material.
- The base colour of the AK cover cap is white, but it can be painted over as required.
- The cover cap is made of UV-resistant plastic and is therefore very resistant to ageing.
- Special cover cap for GR14 scaffolding anchors
- Discreet cover after removing the eyelet screw
- Cover cap in neutral white, can be painted over
- High-quality and UV-resistant plastic
Datasheets(X)
Nominal diameter | 14 mm |
Colour | White |
Material | PP - Polypropylene |
Characteristic values | ||||
Eyelet diameter | [mm] | 22 | 30 | 25 |
Edge distance | ar ≥ [mm] | 100 | 120 | 180 |
Tightening torque | MD [Nm] | – | – | – |
Drill hole depth | t ≥ [mm] | 60 | 70/1001) | 80 |
Setting depth | hS ≥ [mm] | 50 | 60/901) | 70 |
Minimum component thickness | d ≥ [mm] | 120 | 120 | 175 |
Thread diameter | dthr. [mm] | 8 | 10 | 12 |
Nominal drill diameter | ddrl. [mm] | 10 | 12 | 14 |
Hole diameter in component | dcon [mm] | – | – | – |